£670.69
Ex VAT
£804.83
Inc VAT
Product Details
Product Specification
Get the highest level of protection against harmful dust with a Midi H-Class Dust Extraction Vacuum Cleaner. For quality performance, this dust extractor delivers industrial level, powerful removal for clean air assurance.
Contents
• Anti-static 5m hose
• 32mm steel tubes
• Power tool extraction port connector
• Crevice
• Brush & Upholstery tools
Features and Benefits
• Excellent protection against high-risk dusts
• 1400watt industrial power
• Reliable twin-turbine motor
• Affordable protection
• Maintains HSE compliance
• Washable filters
• Non-mark wheels
Attribute | Value |
---|---|
Brand | V-tuf |
Dry Capacity | 21L |
Dust Classification | Class H |
ECLASS Code | 21050602 |
Includes | Extraction velocity monitor HEPA filtration |
MFR Part No. | H CLASS MIDI 240 |
Model Number | H CLASS MIDI 240 |
Power Rating | 1400W |
Power Source | Electric |
Supply Voltage | 240V |
Type | Dust Extractor |
UNSPSC Code | 40161503 |