V-tuf

STACKVAC HSV 30L M-CLASS DUST EXTRACTOR WITH POWER TAKE OFF 110V

SKU:

VUF2730014N

MPN:

STACKVACHSV110

£494.00

Ex VAT

£592.80

Inc VAT

OUT OF STOCK

    Product Details

    The V-TUF STACKVAC provides affordable compliance and protection in line with HSE regulations reduces presence of harmful dust and germ particulates in your working environment when using a power tool or sweeping up. Introducing the new 5-metre-high vis yellow cable to reduce the risk of trips and falls allowing you to get the job done safely. As well as possessing an automatic filter cleaning system allowing you to work longer and more efficiently. Can be purchased alongside the STACKPACK toolbox system which can be stacked on top of the vacuum cleaner for storing necessary tools.


    Features and Benefits
    • New 5 Metre Thicker High-Vis Yellow Cable - To help reduce Trips & falls
    • 5 Metre Yellow Tough Anti-Crush Suction hose with Swivel Hose ends helping reduce Trips & falls
    • 420mm Extra Wide Wet & Dry Floor Sweeper Head
    • Soft Bristle Round Brush & Upholstery tool to prevent scratches
    • Rubberised Power tool Adapter
    • Toughened Stainless Steel Tubes & Elbow
    • New Heavy-Duty Accessories & Extra cleaning tools
    • 20 Litre Dust Bags - Pack of 10 Included
    • Improved Eco Packaging
    • New Upgraded Impact Resistant Wheels


    Product Specification
    Attribute
    Value

    Airflow

    30L/min

    Brand

    V-tuf

    Dust Classification

    Class M

    EAN

    6098327252060

    ECLASS Code

    21050602

    Height

    4500mm

    MFR Part No.

    STACKVACHSV110

    Power Rating

    2200W

    Power Take-off

    Yes

    Supply Voltage

    110V

    Type

    Dust Extractor

    UNSPSC Code

    40161503

    Weight

    45kg