£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Product Documents
Aluminium Long Handled Dustpan and Brush Set. Featuring angled brush head and extra-long handle to allow floors to be swept without bending.
Features and Benefits
• Angled brush head and extra-long 800mm handle allows floors to be swept without bending.
• Aluminium brush handle with synthetic bristles and metal pan easily clip together for easy storage
• Lightweight aluminium handle for comfortable use over long periods of time
• Pan has rubber contact lip to secure collected debris
Typical Applications
• Domestic
• Industrial
• Hospitals
• Schools
Notes
•Handle length: 800mm
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Synthetic |
Colour | Blue |
Dustpan Material | Metal |
EAN | 5036140243101 |
ECLASS Code | 29110204 |
Height | 800mm |
Product Type | Long Handled Dustpan & Brush Set |
UNSPSC Code | 42212005 |