£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
This Long Handled Dustpan and Brush Set is a great tool for your comfortable yet simple cleaning needs. Best suited for office or home cleaning. The extended handle lets you use the dustpan from a standing position, so there's no need to keep bending down to get to that dust and dirt. The pan features a rubber lip to prevent dust and dirt escaping under the pans edge. For tidiness and hassle-free storage, the broom handle clips smartly onto the pans handle.
Dimensions:
• Width- 240mm
• Height- 870mm
• Depth- 190mm
Attribute | Value |
---|---|
Brand | Addis |
Bristle Material | Synthetic |
Colour | Grey |
Depth | 190mm |
Dustpan Material | Plastic |
EAN | 5010303100074 |
ECLASS Code | 29110204 |
Height | 870mm |
MFR Part No. | AG10007 |
Product Type | Long Handled Dustpan & Brush Set |
UNSPSC Code | 42212005 |
Width | 240mm |