£267.00
Ex VAT
£320.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These modern, discreet Insect-O-Cutor Halo® glueboard fly-killers are versatile and aesthetic, making them ideal for use across a range of commercial applications. The Halo® is available as a 15, 30 or 45W model and provides a high quality insect control solution for small or large areas.
Features and Benefits:
• Stylish matt black finish for modern aesthetics
• Side access to glue board for quick and easy servicing
• Horizontal or vertical mounting options for versatile installation
• Tool-free access to consumables simplifies maintenance
• High efficacy UV tubes for effective insect attraction
• Independently tested and certified to RoHS and European standards for reliability
Attribute | Value |
---|---|
Brand | Insect-O-Cutor |
ECLASS Code | 25041005 |
Effective Area | 40m² |
Includes | 1 x GB015 1 x TPX15-18 |
MFR Part No. | HL45 |
Power | 45W |
Series | Halo® 45 |
Tube Type | 15w UV tubes |
Type | Insect Killer |
UNSPSC Code | 10191703 |