£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Hardwood & Laminate Floor Cleaner - 750ml
A ready to use, daily hardwood floor cleaner. For best results use in conjunction with Zep Commercial® Hardwood & Laminate Floor Refinisher once the floor has been cleaned.
• Removes spots, stains and scuffs.
• Cleans and restores shine.
• No residue.
• For use on: Varnish, acrylic and polyurethane finished wood and laminate floors, cabinet doors and cupboard frames.
• Not suitable for use on: Oil finished wood floors and floors that require waxing.
• Covers up to 35m².
Attribute | Value |
---|---|
Brand | Zep Commercial |
EAN | 5060411280397 |
Fragrance | Fragrance Free |
MFR Part No. | 0750ZCRHRDLMFC06 |
UNSPSC Code | 47131801 |