£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
This Super Concentrated Floor Cleaner is specifically formulated for a variety of hard floor types such as linoleum, wood, laminates, vinyl, tiles, and marble. Its low-residue formulation ensures rapid drying without leaving unsightly smears, leaving your floors immaculately clean. Revel in the invigorating freshness of its clean fragrance, making every cleaning experience a delight.
Features and Benefits
• Super concentrated floor cleaner
• Safe and effective on all hard floors
• Fresh clean fragrance for a pleasant cleaning experience
• Natural ingredients enhance biodegradability
• Environmentally conscious with recycled packaging
• Refillable dosing bottle for sustainable use
• 1L product yields 100 ready-to-use spray bottles
• Contributes to reduced CO2 emissions
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Orcagel |
Concentration | Concentrated |
Container Type | Dosing Bottle |
For Use On | Ceramic Floors Hard Surfaces Vinyl Wood |
Fragrance | Fresh |
MFR Part No. | L29 D100 CE |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Floor Cleaner |
Series | Eco |
Size | 1L |
UNSPSC Code | 47131801 |