£99.99
Ex VAT
£119.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This Tyre & Abrasion Mark Remover is designed to lift rubber dust and wheel marks from industrial trucks, offering versatile cleaning power for tough environments. Suitable for use in industrial settings, it effectively tackles heavy oil, soot, polymer, and wax coatings on various surfaces. Additionally, it removes adhesive tape residue with ease, enhancing its cleaning efficiency. Ideal for maintaining cleanliness in areas where stubborn industrial grime accumulates, this product ensures superior cleaning results while being tough on persistent marks and residues.
Features and Benefits
• Cleans rubber dust and wheel marks caused by industrial vehicles
• Efficiently tackles tough oil and soot stains
• Effectively strips away polymer and wax finishes
• Quickly removes residues from adhesive tape
Warnings
• Corrosive
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Karcher |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 4039784475106 |
For Use On | Automotive Ceramic Floors Hard Surfaces Industrial Environments Vinyl Wood |
Fragrance | Floral |
Hazard Warning | Corrosive |
MFR Part No. | 6.295-546.0 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Floor Cleaner |
Series | RM776 |
Size | 20L |
UNSPSC Code | 47131801 |