£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Taski Jontec Tensol Floor Cleaner F31 is a powerful, ready-to-use cleaner designed for maintaining various floor surfaces in commercial and industrial environments, particularly effective on hard floors in settings like hospitals, schools, and retail spaces. This cleaner combines advanced cleaning technologies to effectively remove dirt, grease, and stains while providing a long-lasting shine without film buildup. It is versatile for different cleaning situations, suitable for both manual and machine applications, and ensures a slip-resistant surface, making it ideal for wet mopping and machine cleaning. Formulated to be safe for users and the environment, the product is available in a concentrated format to meet various cleaning needs, ensuring flexibility in usage.
Features and Benefits
• Specifically formulated to maintain hard floor surfaces in commercial and industrial settings
• Employs advanced cleaning technologies to ensure superior cleanliness
• Delivers a lasting shine without leaving behind any film residue
• Can be used manually or by machine application for versatile cleaning needs
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Diversey |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
For Use On | Ceramic Floors Hard Surfaces Vinyl Wood |
Fragrance | Fragranced |
MFR Part No. | 7513139 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Floor Cleaner |
Size | 5L |
UNSPSC Code | 47131801 |