£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
The F55 Kontrol Floor Maintainer and Restorer is a versatile product designed to clean, maintain, and protect various floor surfaces. Suitable for both domestic and commercial environments, it can be used on vinyl, linoleum, rubber, terrazzo, marble, and sealed wood floors. This innovative formula eliminates the need for stripping, making maintenance effortless while delivering a glossy, slip-resistant finish that enhances safety in high-traffic areas. The F55 can be used diluted for daily maintenance or neat as a polish, ensuring a customisable cleaning experience.
Features and Benefits
• Multi-functional formula that effectively cleans and protects multiple flooring types
• Removes the necessity for stripping, making floor upkeep easier
• Provides a shiny, slip-resistant surface that improves safety in busy areas
• Can be diluted for regular maintenance or neat for a high-gloss finish
Attribute | Value |
---|---|
Applications | Polishing Surface Cleaning |
Brand | Jeyes |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 5060076341228 |
For Use On | Ceramic Floors Hard Surfaces Vinyl Wood |
Fragrance | Fresh |
MFR Part No. | F55 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Floor Polish |
Series | Kontrol F55 |
Size | 5L |
UNSPSC Code | 47131801 |