noscriptKarcher Push Sweeper, S4 Dual 2-In-1 1.766-360.0 | Cromwell Tools

Karcher

Push Sweeper, S4 Dual 2-In-1

SKU:

KAR2734765T

MPN:

1.766-360.0

£147.00

Ex VAT

£176.40

Inc VAT

OUT OF STOCK

    Product Details

    Turn sweeping chores into effortless tasks with the Twin Push Sweeper from Karcher®. Suitable for use all year round on all types of dirt and debris, the S4 quickly sweeps away springtime petals, Autumn's fallen leaves, and collects winter grit into its 20 litre waste hopper.


    Features and Benefits
    • Wide sweeping width cleans areas of up to 2400m² per hour
    • Large 20 litre hopper avoids frequent emptying
    • The long 680mm side brush bristles sweep right to the edge
    • Avoid stooping and back pain with the adaptable height push handle
    • Can be collapsed for efficient, space-saving storage
    • Easy to empty hopper avoids contact with the dirt and debris
    • Comfortable footplate easily collapses the S 4 for quick storage
    • Tool-free side brush attachment for user convenience


    Typical Applications
    • Pavements
    • Garden paths and decking
    • Garage and basement floors


    Notes
    • 2-year guarantee


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Karcher

    ECLASS Code

    30020000

    MFR Part No.

    1.766-360.0

    Power Source

    Manual

    Series

    S4

    UNSPSC Code

    47121612

    Weight

    10.2kg

    Working Width

    680mm