£9.79
Ex VAT
£11.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This quick and effective Glass Cleaner is expertly formulated with a blend of cleaning agents that effortlessly remove dirt and dust from glazed and ceramic surfaces. Its versatility allows for application on a variety of surfaces, including windows, mirrors, ceramic tiles, and screens, while ensuring that rubber and silicone seals remain unharmed. The cleaner delivers a smear and residue-free finish, guaranteeing a sparkling appearance after every use. Ideal for both commercial and personal cleaning needs, it excels in tackling soiling on photocopiers, glass, monitors, and windscreens, making it an indispensable tool for maintaining cleanliness and shine in any setting.
Features and Benefits
• Crafted with effective cleaning agents to easily eliminate dirt and dust
• Can be applied to multiple surfaces such as windows, mirrors, ceramic tiles, and screens
• Protects rubber and silicone seals from damage during cleaning
• Leaves surfaces sparkling with a residue-free finish
Approvals
• Automotive approval Ford Tox No: 177057
Warnings
• Flammable
• Health Hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Ambersil |
Concentration | Ready To Use |
EAN | 5017419164006 |
For Use On | Automotive Ceramic Glass Hard Surfaces Office Environments |
Hazard Warning | Flammable Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | 31596 |
Pack Quantity | 1 |
Package Type | Aerosol Spray Can |
Product Format | Aerosol |
Product Type | Glass Cleaner |
Size | 400ml |
UNSPSC Code | 47131824 |