SKU:
MRU7223025M
MPN:
800-277-0001
£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Product Documents
H4™ Glass and Stainless Steel Cleaner is designed for tackling heavily soiled glass and mirrors with its high-performance formula, enhanced with white vinegar. This cleaner excels on polished granite and mirrors, effortlessly eliminating grease marks and fingerprints while ensuring a shiny finish. Its unique formulation provides a streak-free result, allowing for quick and efficient application. Enjoy a refreshing clean scent as you maintain the brilliance of your glass and stainless steel surfaces, making this product an indispensable addition to your cleaning arsenal.
Features and Benefits
• Efficiently removes smudges and grime from surfaces
• Delivers a finish free of streaks
• Perfectly formulated for use on granite and mirror finishes
• Leaves behind a pleasant fragrance while cleaning
Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Super Professional |
Concentration | Ready To Use |
For Use On | Glass Hard Surfaces Metals Stone |
MFR Part No. | 800-277-0001 |
Pack Quantity | 1 |
Package Type | Spray Bottle |
Product Format | Liquid |
Product Type | Glass Cleaner |
Size | 750ml |
Standards Met | ISO 14001 ISO 9001 |
UNSPSC Code | 47131824 |