£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
This Window Cleaner is a ready-to-use solution designed for achieving a crystal clear finish on windows without any preparation. Its non-abrasive, non-streaking formula eliminates residue and scratches, ensuring beautifully clean surfaces. Suitable for mirrors, plastics, rubbers, and metals, this powerful cleaner effectively removes tough marks and stains, including nicotine and grease. Additionally, it leaves a light, pleasant fragrance, enhancing your cleaning experience while delivering outstanding results.
Features and Benefits
• Ready to use with no preparation required
• Removes a wide range of marks and stains
• Safe to use on mirrors, plastics, rubbers, and metals
• Leaves behind a lovely fragrance
Approvals
• 007/007609 UK Rail Industry
Attribute | Value |
---|---|
Applications | Surface Cleaning |
Brand | Arrow Pioneering Chemistry |
Concentration | Ready To Use |
For Use On | Glass Hard Surfaces |
MFR Part No. | C401ONEAM |
Pack Quantity | 1 |
Package Type | Spray Bottle |
Product Format | Liquid |
Product Type | Glass Cleaner |
Series | HR4 |
Size | 750ml |
UNSPSC Code | 47131824 |