£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a trigger spray bottle, this Window and Glass Cleaner has added vinegar for effective cleaning of all your glass, mirror and window surfaces. The product is designed to cut through fingerprints, smudges and general grime for a streak free shine.
Features and Benefits
• Formulated with vinegar for superior cleaning of glass, mirrors, and window surfaces
• Effortlessly removes fingerprints, smudges, and everyday dirt, leaving behind a streak-free finish
• Trigger spray allows for precise dispensing of the liquid
Warnings
• Health Hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Additional Features | Added Vinegar |
Applications | Surface Cleaning |
Brand | Mr Muscle |
Concentration | Ready To Use |
For Use On | Glass Hard Surfaces |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | 316533 |
Pack Quantity | 1 |
Package Type | Spray Bottle |
Product Format | Liquid |
Product Type | Glass Cleaner |
Size | 750ml |
UNSPSC Code | 47131824 |