£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Streak Free Glass Cleaner - 750ml
Quickly removes dirt, grime and fingerprints from a variety of surfaces such as windows, mirrors and vehicle glass without leaving streaks or residue. Great for use in the kitchen, bathroom, vehicles and more.
• For use on: windows, mirrors and other glass surfaces.
Attribute | Value |
---|---|
Applications | Any Glass Surface Mirrors Vehicles Glass Windows |
Brand | Zep Commercial |
EAN | 5060411280328 |
MFR Part No. | 0750ZCRSFGLASS06 |
Package Type | Spray Bottle |
Size | 750ml |
UNSPSC Code | 47131824 |