£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
This highly effective Graffiti Remover is a thickened solution designed to tackle ink, felt tip marks, and graffiti paint on both indoor and outdoor surfaces. Its thixotropic formula allows it to cling to vertical areas like walls, ensuring efficient cleaning. The convenient aerosol form makes it easy to apply, while the water-washable solution simplifies cleanup. With a slow evaporation rate that enhances penetration, this remover thoroughly cleans surfaces, delivering powerful results in graffiti removal.
Features and Benefits
• Easy application supplied in aerosol form
• Water washable for easy cleaning
• Slow evaporation aids penetration
• Thixotropic to aid in clinging to vertical surfaces
Warnings
• Flammable
• Health Hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Graffiti Removal |
Brand | Tygris |
Concentration | Ready To Use |
Container Type | Aerosol |
EAN | 5060253470543 |
For Use On | Hard Surfaces |
Hazard Warning | Flammable Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | R252 |
Pack Quantity | 1 |
Product Format | Aerosol |
Product Type | Graffiti Remover Spray |
Series | R252 |
Size | 400ml |
UNSPSC Code | 47131827 |