£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
Semi-fluid tenacious grease, not only protects against external corrosion but also penetrates to give internal lubrication and protection. Highly water repellent. Temperature range -30C to 100C.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Tub |
EAN | 5024747200269 |
ECLASS Code | 23060102 |
For Use On | Chains Gears Metal |
MFR Part No. | 20026 |
Operating Temperature Range | -30 to 100°C |
Product Type | Chain/Drive/Rope Lubricant |
Size | 4kg |
Type | Lubricant |
UNSPSC Code | 15121514 |