£21.99
Ex VAT
£26.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Derma Shield® skin protectant mousse is a quickly absorbed prework solution that prevents the penetration of fluids into the skin. Formulated with silicon, this aerosol mousse helps to prevent and control dermatitis and keeps hands in good condition.
Features and Benefit
• One application can last up to four hours for powerful protection
• Can be worn in conjunction with disposable and reusable gloves for user convenience
• Provides emergency protection against acids and alkalis for versatile skin protection
Typical Applications
• Suitable for use in environments where liquid and chemical exposure are the norm, including care homes, chemical handling, dentistry and food preparation
Standards
• CE marked medical device
• Food Safe
Attribute | Value |
---|---|
Brand | Derma Shield |
Container Type | Aerosol |
EAN | 5031124000039 |
Fragrance | Fragranced |
MFR Part No. | CANFULDSAO500UK |
Pack Quantity | 1 |
Pack Size | 500ml |
Type | Pre-Work Mousse |
UNSPSC Code | 53131613 |