£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Combined protection and reconditioning cream. Protects against both oil and water-based contaminants and contains moisturisers to help prevent skin dryness. Apply before each work period or after washing hands.
For use with ACC729 and DCSP01PR skin safety cradles.
Attribute | Value |
---|---|
Brand | Deb |
Container Type | Refill Cartridge |
EAN | 5010424003742 |
Fragrance | Fragrance Free |
MFR Part No. | CRC340 |
Pack Quantity | 1 |
Pack Size | 700ml |
Type | Pre-Work Cream |
UNSPSC Code | 53131613 |