noscriptO'Keeffe's Hand Cream, 96g, For Dry Chapped Hands 7044001 | Cromwell Tools

O'Keeffe's

Hand Cream, 96g, For Dry Chapped Hands

SKU:

OKE7227001H

MPN:

7044001

£6.79

Ex VAT

£8.15

Inc VAT

OUT OF STOCK

    Product Details

    Designed for hard-working hands, O'Keeffe's® concentrated hand cream is fortified with moisturising agents to help soften severely dry, cracked hands.


    Suitable for regular use throughout the working day, this hand cream protects and relieves dry skin, creating a barrier to prevent further moisture loss and actively condition the hands within days.


    Features and Benefits
    • Clinically proven to protect and moisturise the skin
    • A little goes a long way for excellent value for money
    • Draws moisture back into the skin for a quick turnaround


    Typical Applications
    • Workshops
    • Warehouses
    • Offices
    • Domestic


    Product Specification
    Attribute
    Value

    Brand

    O'Keeffe's

    Container Type

    Tub

    Fragrance

    Fragrance Free

    MFR Part No.

    7044001

    Pack Quantity

    1

    Pack Size

    96ml

    Type

    Hand Cream

    UNSPSC Code

    53131613