SKU:
UGL7800476G
MPN:
BOTFUL10000UK
£29.79
Ex VAT
£35.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Derma Shield Prework lotion protects against dermatitis and skin conditions by creating a barrier that prevents fluids from penetrating the skin. Quick and easy to apply before starting tasks, this pre-work cream promotes healthier skin and reduces the risk of irritation.
Features and Benefits
• Maintains skin hydration and prevents dryness, enhancing comfort and skin health
• Provides long-lasting protection (up to four hours), reducing the need for frequent reapplication and ensuring sustained skin defence
• Compatible with disposable and reusable gloves for flexibility in glove choice while maintaining protective benefits
• Ensures compliance with health and safety standards, guaranteeing reliability and effectiveness
• Offers immediate defence in hazardous environments, safeguarding skin from chemical exposure
• Suitable for use in food handling environments, maintaining hygiene standards and ensuring safety compliance
Typical Applications
• Protects hands and skin from oils, solvents, and chemicals in manufacturing and engineering
• Prevents skin irritation from frequent handwashing and exposure to disinfectants
• Shields skin from cement, mortar, and other construction materials
• Guards against irritants found in cleaning agents and food-handling processes
• Protects hands during cleaning tasks involving detergents and sanitisers
Attribute | Value |
---|---|
Brand | Derma Shield |
Container Type | Pump Bottle |
EAN | 5031124000466 |
Fragrance | Fragranced |
MFR Part No. | BOTFUL10000UK |
Pack Quantity | 1 |
Type | Pre-Work Cream |
UNSPSC Code | 53131613 |