£37.99
Ex VAT
£45.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Protect your hands against water and oils as well as other contaminants with Wet-Guard™ Barrier cream from Rozalex®. When liberally applied before working, this multi-purpose cream prevents the hands from drying out and becoming chapped.
Features and Benefits
• Available in a range of sizes to suit your needs
• Suitable for use under gloves
• Suitable for a wide range of industries
Attribute | Value |
---|---|
Brand | Rozalex |
Container Type | Tub |
EAN | 0610256854717 |
Fragrance | Fragranced |
MFR Part No. | 6043285 |
Pack Quantity | 1 |
Pack Size | 3000ml |
Series | Wet-Guard |
Type | Pre-Work Cream |
UNSPSC Code | 53131613 |