Deb

Stokolan Light PURE 100ml

SKU:

DEB7106560R

MPN:

RES100ML

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (50+)

    Product Details

    Stokolan® conditioning cream is a light formula designed to restore and deeply moisturise the skin. Fortified with naturally occurring moisturisers, like Shea Butter, this after-work cream absorbs quickly to support the skin's natural strength and firmness.


    Suitable for use on the hands and face, a little goes a long way. Massage into the skin at the end of the working day and get noticeably softer, smoother skin.


    Features and Benefits
    • Contains moisturising agents to help soften and soothe the skin to avoid dryness
    • Silicone-free and suitable for use alongside painting and coating processes
    • Suitable for use by allergy sufferers and sensitive, eczema-prone skin
    • Compatible with vinyl, nitrile, and latex gloves


    Typical Applications
    • Industrial sectors
    • Food handling
    • Healthcare
    • Office and commercial


    Approvals
    • ECARF Seal of Quality Certified
    • Toxicological Approval


    Standards
    • EC No 1223/2009
    • BS EN 455-2:2009
    • BS EN ISO 4120:2007
    • DIN EN ISO/IEC 17025


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Deb

    Container Type

    Tube

    EAN

    4016208101001

    Fragrance

    Fragrance Free

    MFR Part No.

    RES100ML

    Pack Quantity

    1

    Pack Size

    100ml

    Type

    Hand Cream

    UNSPSC Code

    53131613