£26.79
Ex VAT
£32.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Stokolan® conditioning cream is a light formula designed to restore and deeply moisturise the skin. Fortified with naturally occurring moisturisers, like Shea Butter, this after-work cream absorbs quickly to support the skin's natural strength and firmness.
Suitable for use on the hands and face, a little goes a long way. Massage into the skin at the end of the working day and get noticeably softer, smoother skin.
Features and Benefits
• Contains moisturising agents to help soften and soothe the skin to avoid dryness
• Silicone-free and suitable for use alongside painting and coating processes
• Suitable for use by allergy sufferers and sensitive, eczema-prone skin
• Compatible with vinyl, nitrile, and latex gloves
Typical Applications
• Industrial sectors
• Food handling
• Healthcare
• Office and commercial
Approvals
• ECARF Seal of Quality Certified
• Toxicological Approval
Standards
• EC No 1223/2009
• BS EN 455-2:2009
• BS EN ISO 4120:2007
• DIN EN ISO/IEC 17025
Attribute | Value |
---|---|
Brand | Deb |
Container Type | Refill Cartridge |
EAN | 5010424014717 |
Fragrance | Fragrance Free |
MFR Part No. | RES1L |
Pack Quantity | 1 |
Type | Hand Cream |
UNSPSC Code | 53131613 |