£3.99
Ex VAT
£4.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Hydrate dry, chapped skin with this moisture-rich conditioning cream. Specially formulated for use on very dry, sensitive skin types, apply a thin layer on the hands and face after work to nourish and restore your skin.
Features and Benefits
• Designed to work with the skin's own moisture system for the best results
• Suitable for use in food facilities (always read and follow label instructions)
• Hypoallergenic and suitable for sensitive skin types
• Silicone-free to avoid product contamination
• Suitable for use in facilities that use rubber production processes
Standards
• BS EN ISO 4120:2007
• DIN EN ISO/IEC 17025
Approvals
• ECARF Seal of Quality
Attribute | Value |
---|---|
Brand | SC Johnson Professional |
Container Type | Tube |
EAN | 4016208101032 |
Fragrance | Fragrance Free |
MFR Part No. | SSP100ML |
Pack Quantity | 1 |
Pack Size | 100ml |
Type | Hand Cream |
UNSPSC Code | 53131613 |