£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
70% Alcohol Hand Sanitiser Gel instantly sanitises the hands with no need to rinse.
Features and Benefits
• Antibacterial action kills 99.999% bacteria
• Premium quality formula leaves the skin feeling soft and the hands clean
Attribute | Value |
---|---|
Brand | Orcagel |
Contains Alcohol | Yes |
Fragrance | Fragrance Free |
MFR Part No. | ORC288 |
Package Type | Pump Bottle |
Standards Met | EN1276 EN14476 EN1500 |
Type | Gel |
UNSPSC Code | 53131626 |