£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Clinically proven to maintain skin health, this breakthrough sanitising formulation provides excellent protection against 99.99% of germs and bacteria. Fortified with 70% Ethyl alcohol and enriched with skin conditioners to help maintain skin moisture and improve the overall feel of the skin.
Features and Benefits
• Active against the Coronavirus after a 30-second application according to EN14476
• Fully evaporates into the skin leaving no film or stickiness
• Fully sanitises and protects after just 30 seconds of proper use
Attribute | Value |
---|---|
Brand | Purell |
Contains Alcohol | Yes |
EAN | 0073852517200 |
Fragrance | Fragrance Free |
MFR Part No. | 8804-03-EEU00 |
Package Type | Refill Cartridge |
Size | 1200ml |
Standards Met | EN 12791 EN 14476 EN 1500 |
Type | Foam |
UNSPSC Code | 53131626 |