£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Get peace of mind with Rubbermaid's fast-acting hand sanitisers. Suitable for a wide range of dispensers, the alcohol-based formula effectively kills 99.9% of all common germs. And this bactericidal effect lasts up to 4 hours after use.
These hand sanitisers contain no polymers and are free from fragrances and dyes. Enriched with glycerin and aloe vera, they can be used regularly in a wide variety of settings without causing sore, dry skin.
Features and Benefits
• Contains moisturising ingredients to stop the skin from drying out
• The fast-acting formula completely disinfects hands in 30 seconds
• Fully tested and proven to kill 99.9% of bacteria, viruses, and yeast
• Contains 70% of alcohol in line with WHO recommendations
Notes
• Please choose the bag size according to the capacity of your Flex™ soap dispenser
• Compatoble with Rubbermaid® Flex™ Dispenser RCP7223622W
Attribute | Value |
---|---|
Brand | Rubbermaid |
Contains Alcohol | Alcohol Based |
EAN | 0086876209426 |
Fragrance | Fragranced |
MFR Part No. | 3486611 |
Package Type | Refill Cartridge |
Size | 500ml |
Type | Gel |
UNSPSC Code | 53131626 |