noscriptCutan Foam Hand Sanitiser 1ltr Sealed Cartridge CFS39H | Cromwell Tools

Cutan

Foam Hand Sanitiser 1ltr Sealed Cartridge

SKU:

CUT7102520M

MPN:

CFS39H

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (5)

    Product Details

    Designed to raise hand hygiene levels, this Cutan® foaming hand sanitiser was formulated specifically for healthcare workers. Effectively killing 99.999% of bacteria and viruses, regular use will help to achieve safe levels of hygiene for healthcare staff as well as the patients in their care.


    Features and Benefits
    • Takes effect in as little as 15 seconds from application
    • Contains conditioning agents to help prevent dryness and condition the skin
    • Hypoallergenic and suitable for most skin types
    • Delivers low cost in use
    • Contributes to high levels of hygiene compliance when used regularly


    Notes
    • Fully tested and proven to be bactericidal, virucidal, yeasticidal, and mycobactericidal
    • Alcohol-based formula


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cutan

    Contains Alcohol

    Yes

    EAN

    5010424002912

    Fragrance

    Fragrance Free

    MFR Part No.

    CFS39H

    Package Type

    Refill Cartridge

    Standards Met

    EN1276 EN12791 EN13624 EN13727 EN14348 EN14476 EN 1500 EN1650

    Type

    Foam

    UNSPSC Code

    53131626