£14.49
Ex VAT
£17.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Cutan® is a dedicated range of skin hygiene products specifically for health care workers, designed to:
Features and Benefits
• Raise levels of hand hygiene compliance
• Improve skin condition
• Reduce the risk of germs being spread
• Deliver low cost in use
The Cutan® hand hygiene product range encourages 'best practice' to achieve safe and acceptable levels of staff and patient care, through the use of a 3-Step Hand Hygiene Procedure:
Step 2 - Sanitise
Cutan® Gel Hand Sanitiser
Unique alcohol gel instant skin sanitiser which kills 99.999% of many bacteria. Added conditioner helps prevent skin dryness.
Size: 50ml, 150ml and 1ltr.
Attribute | Value |
---|---|
Brand | Cutan |
Contains Alcohol | Yes |
EAN | 5010424004060 |
Fragrance | Fragrance Free |
MFR Part No. | CAG392 |
Package Type | Refill Cartridge |
Standards Met | EN 1275 EN 1276 EN 1500 |
Type | Gel |
UNSPSC Code | 53131626 |