noscriptSC Johnson Professional Gel Hand Sanitiser 400ml Pump Pack CAG400P | Cromwell Tools

SC Johnson Professional

Gel Hand Sanitiser 400ml Pump Pack

SKU:

CUT7102620T

MPN:

CAG400P

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (27)

    Product Details

    Cutan® InstantGEL™ hand sanitiser is a quick, easy and convenient method to rapidly disinfect and physically clean the skin. Formulated with ethyl and propyl alcohol for mildness, effectiveness and relatively low odour, also contains the conditioning agents glycerine and pro-vitamin B5 to help maintain good skin condition.


    Features and Benefits
    • Quick and easy to use with no need to rinse with water or dry with towels
    • Dermatologically tested and toxicological approved
    • Protects against: E-Coli, Fungi, HIV, Influenza, MRSA.


    Standards
    • EN1500
    • EN12054
    • EN1276
    • EN1275


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SC Johnson Professional

    Contains Alcohol

    Yes

    EAN

    5010424015639

    Fragrance

    Fragrance Free

    MFR Part No.

    CAG400P

    Package Type

    Pump

    Size

    400ml

    Standards Met

    EN 1275 EN 1276 EN 1500

    Type

    Gel

    UNSPSC Code

    53131626