£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
This 70% alcohol hand cleanser is effective against a wide range of bacteria, fungi, and viruses.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Contains Alcohol | Yes |
Fragrance | Fragrance Free |
Package Type | Flip Top Bottle |
Size | 400ml |
Type | Gel |
UNSPSC Code | 53131626 |