£39.49
Ex VAT
£47.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Kills 99.9% of germs, bacteria and viruses.
Features and Benefits
• Anti-bacterial due to 70% alcohol WHO recommended formulation
• Conforms to British Standards EN 1276 & EN 1500
• Fast drying, rapid acting and non tacky
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Bondloc |
Contains Alcohol | Yes |
Fragrance | Fragrance Free |
Package Type | Screw Top Bottle |
Size | 5000ml |
Standards Met | EN 1276 EN 1500 |
Type | Gel |
UNSPSC Code | 53131626 |