noscriptBondloc Hand Sanitiser, 80% Ethanol, 500ml . | Cromwell Tools

Bondloc

Hand Sanitiser, 80% Ethanol, 500ml

SKU:

BNC7222842D

MPN:

.

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (11)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    These premium hand sanitisers provide a protection and preventative solution, whilst conforming to WHO and EN12791 and EN1500.


    Features and Benefits
    • Formulated with 80% ethanol, which kills an impressive 99.99% of germs
    • Fast drying and non tacky


    Typical Applications
    • Industrial use
    • Domestic use


    Product Specification
    Attribute
    Value

    Brand

    Bondloc

    Contains Alcohol

    Yes

    Fragrance

    Fragrance Free

    Package Type

    Flip Top Bottle

    Size

    500ml

    Standards Met

    EN12791 EN1500 WHO

    Type

    Liquid

    UNSPSC Code

    53131626