£33.49
Ex VAT
£40.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
These premium hand sanitisers provide a protection and preventative solution, whilst conforming to WHO and EN12791 and EN1500.
Features and Benefits
• Formulated with 80% ethanol, which kills an impressive 99.99% of germs
• Fast drying and non tacky
Typical Applications
• Industrial use
• Domestic use
Attribute | Value |
---|---|
Brand | Bondloc |
Contains Alcohol | Yes |
Fragrance | Fragrance Free |
Package Type | Screw Top Bottle |
Size | 5000ml |
Standards Met | EN12791 EN1500 WHO |
Type | Liquid |
UNSPSC Code | 53131626 |