£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
Hand sanitiser gel pump action bottle is a ready to use alcohol based hand gel cleanser. Ideal immediate protection from virus and to maintain a covid-19 safe environment.
Features and Benefits
• Easy to operate pump action bottle for fast protective application
• Ready to use premixed alcoholic cleansing formula
• Quick effective way to protect employees and visitors against common virus and bacteria were no hand washing facilities are available
• Improves skin hydration leaving hands feeling smooth after use
Typical Applications
• Hospitals
• Schools
• Bars and restaurants
• Hygiene critical settings
• Laboratories
• Healthcare
• Offices
• Retail & supermarkets
• Gyms
• Industrial
Notes
• Store in a ventilated cool area
• Colorless gel
• Liquid
• Keep container closed
Warnings
• Highly flammable - Keep away from sources of ignition
Attribute | Value |
---|---|
Brand | (Unbranded) |
Contains Alcohol | Yes |
MFR Part No. | WSZHSG500 |
Package Type | Pump Bottle |
Size | 500ml |
Type | Gel |
UNSPSC Code | 53131626 |