noscriptPurell Hygienic Hand Rub 350ml 9659-12-EEU00 | Cromwell Tools

Purell

Hygienic Hand Rub 350ml

SKU:

GOJ7229660B

MPN:

9659-12-EEU00

£3.80

Ex VAT

£4.56

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Does not require water or towels. Specially formulated with moisturisers to leave hands feeling soft and refreshed. Recommended for use on hands that are lightly soiled and in conjunction with a hand hygiene regime.


    • Scientifically advanced formulation. • Combines both antimicrobial efficacy and clinically proven maintenance of skin health*. • Bactericidal according to EN1500, EN12791,
    EN1040, EN1276 and EN13727, virucidal according to EN14476, fungicidal
    and yeasticidal according to EN1275 and EN13624 as well as
    tuberculocidal and mycobactericidal according to EN14348.
    • Passed the non-food taint test in accordance with EN 4120:2007.
    *Reference: four weeks clinical field study
    #2011-F10233, Akron, OH, February - March 2011.


    Size: 118ml and 350ml.


    Product Specification
    Attribute
    Value

    Brand

    Purell

    EAN

    0073852007763

    MFR Part No.

    9659-12-EEU00

    Size

    350ml

    Standards Met

    EN 1040 EN 1275 EN 1276 EN 12791 EN 13727 EN 14348 EN 14476 EN 1500

    Type

    Gel Hand Sanitiser

    UNSPSC Code

    53131626