noscriptOrcagel Instant Alcohol Hand sanitiser, 500ml ORC035 | Cromwell Tools

Orcagel

Instant Alcohol Hand sanitiser, 500ml

SKU:

CGL7801036T

MPN:

ORC035

£5.99

Ex VAT

£7.19

Inc VAT

OUT OF STOCK

    Product Details

    Stop the spread of germs with the Instant Alcohol Hand Sanitiser from OrcaGel®. Designed to cleanse the skin with no need for water, this hand gel includes moisturising agents to the keep the skin from drying out and causing discomfort.


    Fortified with 70% alcohol, OrcaGel® effectively kills 99.99% of germs on the skin's surface, and is widely used by healthcare workers.


    Features and Benefits
    • Easy to use, the hand pump doesn't clog or limit dispensing
    • Contains Aloe Vera extract to moisturise and soothe the skin
    • No need to rinse can be used frequently without the need for water
    • Activates instantly upon contact with the skin


    Typical Applications
    • Healthcare workers
    • Front line workers


    Notes
    • Meets EN1500 standards
    • Meets EN1276 standards
    • Meets EN14476 standards
    • Contains 70% alcohol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Orcagel

    Contains Alcohol

    Yes

    Fragrance

    Fragranced

    MFR Part No.

    ORC035

    Package Type

    Pump Bottle

    Size

    500ml

    Standards Met

    EN1276 EN14476 EN1500

    Type

    Gel

    UNSPSC Code

    53131626