SKU:
DEB7101363D
MPN:
IFS1LTFEN
£23.79
Ex VAT
£28.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This alcohol-based hand sanitiser utilises the power of Deb® Foam Technology to sanitise hands with no sticky gelling agents or water required. The fragrance-free formula is quick to take effect and kills 99.999% of most common germs and viruses to give you clean hands and peace of mind.
Features and Benefits
• No water required to kill 99.999% of bacteria and germs in just 15 seconds
• Hypoallergenic foam formula is ideal for frequent use, leaving hands feeling refreshed, smooth and soft
• Contains no gelling agents to leave hands feeling sticky
• Non-tainting and glove compatible formula is ideal for use in any food handling environment
• Contains moisturisers and is proven to prevent skin dryness even after frequent use
Attribute | Value |
---|---|
Brand | SC Johnson Professional |
Contains Alcohol | Yes |
EAN | 5010424028875 |
Fragrance | Fragrance Free |
MFR Part No. | IFS1LTFEN |
Package Type | Refill Cartridge |
Series | InstantFOAM® |
Standards Met | EN1276 EN12791 EN13624 EN13727 EN14348 EN14476 EN1500 EN1650 |
Type | Foam |
UNSPSC Code | 53131626 |