£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
Highly effective broad spectrum alcohol based hand sanitiser dispensed as a foam.
Features and Benefits
• Perfume-free and dye-free.
• Offers rapid action, killing 99.99% of common germs within seconds of application
• Skin Hypoallergenic and dermatologist tested to verify and confirm this product has very low allergenic potential and is designed for sensitive skin
• Moisturising agents that helps prevent dryness and irritation, with formula that is tested and proven to maintain skin moisture
Typical Applications
• Healthcare workers
• Front line workers
Attribute | Value |
---|---|
Brand | Cutan |
Contains Alcohol | Alcohol Based |
EAN | 5010424045599 |
Fragrance | Fragrance Free |
MFR Part No. | CFS47ML |
Package Type | Pump Bottle |
Size | 47ml |
Type | Foam Hand Sanitiser |
UNSPSC Code | 53131626 |