£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
A ready to use chlorhexidine lotion based alcohol-free hand sanitiser, moisturiser and light duty barrier cream in a pump bottle. For broad and safe bug killing properties up to two hours after application, also protects against ingress of dirt and bugs. Easily absorbed into the skin, non-greasy and moistens skin unlike alcohol based sanitisers. Can be used in Food preparation and healthcare applications.
Conforms to: BS EN13704, BS EN1276 and BS EN13727.
Size: 250ml.
Attribute | Value |
---|---|
Brand | Rozalex |
Contains Alcohol | No |
EAN | 0640522655830 |
MFR Part No. | 6043995 |
Package Type | Pump Bottle |
Size | 250ml |
Standards Met | EN1276 EN13704 EN13727 |
Type | Gel |
UNSPSC Code | 53131626 |