£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Product Documents
Cutan® InstantGEL™ Hand Sanitiser comes in a practical 100ml size - your ideal solution for maintaining impeccable hand hygiene. This hand sanitiser provides instant sanitisation and protection against germs, ensuring clean and healthy hands in a convenient and portable package.
Features and Benefits
• Perfume-free and dye-free
• Skin Hypoallergenic and dermatologist tested to verify and confirm this product has very low allergenic potential and is designed for sensitive skin
• Suitable for frequent use in-between hand washing, due to moisturising agents Glycerin and Panthenol
• Dries rapidly, allowing you to resume your daily activities without any discomfort or inconvenience
Typical Applications
• Healthcare workers
• Front line workers
Attribute | Value |
---|---|
Brand | Cutan |
Contains Alcohol | Alcohol Based |
EAN | 5010424108140 |
Fragrance | Fragrance Free |
MFR Part No. | CAG100ML |
Package Type | Flip Top Bottle |
Size | 100ml |
Type | Gel Hand Sanitiser |
UNSPSC Code | 53131626 |