£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
Supplied as a pack of 6, this product contains 1 litre alcohol-free sanitiser suited for use with the MSDSMORA Raphael series manual dispenser. Ideal for use around offices, schools and public buildings, the refills are easy to install into your dispenser (dispenser sold separately).
Features and Benefits
• Suited for use with the NHP7801000A Raphael series manual dispenser
• Controlled dispensing to avoid wastage
• Each refill has a 1 litre capacity to dispense numerous controlled amounts of sanitiser
• Simple and effective way of ensuring hands are bacteria free
• Pack of 6 to ensure you have ample refill cartridges to hand
Typical Applications
• Warehouses
• Offices
• Schools
• Public Buildings
Attribute | Value |
---|---|
Brand | Northwood |
Contains Alcohol | No |
Fragrance | Fragrance Free |
MFR Part No. | SOSANRA |
Package Type | Refill Cartridge |
Series | Raphael |
Size | 1ml |
Type | Liquid |
UNSPSC Code | 53131626 |