£38.49
Ex VAT
£46.19
Inc VAT
2 Variations Available
Product Details
Product Specification
For the best in hand hygiene, the TFX-12™ touch-free dispensers from GOJO® are a perfect choice. Dispensing measured portions of hand wash or sanitiser allows for reduced waste, while touch-free limits the risk of cross-contamination, especially in healthcare environments.
Features and Benefits
• Skylight for product visibility to monitor usage and refill requirements
• Smooth design is easy to clean and sanitise
• LED light shows when the battery charge is low
• SANITARY SEALED™ refills made with SMART-FLEX™ technology
• 3 x C-size alkaline batteries (sold separately)
Notes
• Dispenser only - batteries not included
Attribute | Value |
---|---|
Brand | Gojo |
Capacity | 1.2L |
Colour | Metallic |
Dispenser Material | Plastic |
Dispensing Method | Touch-Free |
EAN | 0073852014921 |
MFR Part No. | 2799-12-EEU00 |
Mount Type | Wall Mounted |
Series | 2799-12 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |