£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
This high quality beaded soap dispenser is designed for use with Rozalex® 2 litre hand soap pouches.
Features and Benefits
• Easy to install using the supplied screw kit or glue strips
• Durable plastic housing stands up to heavy use
• Smooth design allows for easy cleaning
• Dispenses 1ml doses for excellent cost-in-use
Typical Applications
• Washrooms
Attribute | Value |
---|---|
Brand | Rozalex |
Capacity | 2L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 7004618486464 |
MFR Part No. | 6064030 |
Mount Type | Wall Mounted |
Type | Gritty Cleanser Dispenser |
UNSPSC Code | 47131704 |