£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
The 2 litre pouch soap dispenser from Rozalex® is the ideal addition to your washroom. A combination of functionality and modern design, this white pouch dispenser features clean lines for easy maintenance.
Features and Benefits
• Easy to install using the supplied screw kit or glue strips
• Durable plastic housing stands up to heavy use
• Smooth design allows for easy cleaning
• Dispenses 1ml doses for excellent cost-in-use
Typical Applications
• Washrooms
• Food safety
• Pharmaceutical
• Laboratory
Notes
• Compatible with Rozalex Two 5's Orange Hand Cleaner and Rozalex Two 5's Pearl Hand Cleaner
Attribute | Value |
---|---|
Brand | Rozalex |
Capacity | 2L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 7004618486396 |
MFR Part No. | 6064020 |
Mount Type | Wall Mounted |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |