£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
SSCSM42EN
Robust, lightweight wipe clean boards which are ready-assembled with appropriate SC Johnson Professional® dispensers. For use with SC Johnson Professional® products to create a tailored skin care system, encouraging compliance with a full 3-step skin safety regime. Ideal for busy industrial wash areas.
3-Step Skin Safety Programme
To help keep hands healthy and to optimise hand hygiene, introduce the SC Johnson Professional® 3-Step Skin Safety programme:
Protect - help protect the skin against workplace contaminants and environments.
Cleanse - use hand cleaners appropriate to specific workplace requirements.
Restore - keep skin in healthy condition by applying after-work cream.
SC Johnson Professional® 3-Step Skin Protection Centre - Small 4L
Size: 590mm wide x 510mm high
Contains:
1 x Protect 1000
1 x Cleanse Heavy 4000
1 x Restore 1000 dispensers
Attribute | Value |
---|---|
Brand | Deb |
Colour | White |
Dispensing Method | Manual |
EAN | 5010424025218 |
Height | 510mm |
MFR Part No. | SSCBOARD1 |
Mount Type | Wall Mounted |
Type | Skin Protection Centre Board |
UNSPSC Code | 47131704 |
Width | 590mm |