£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Rozalex "BIG-4" Cartridge Dispenser to Suit 4ltr cartridges.
Dispenser Only
Attribute | Value |
---|---|
Brand | Rozalex |
Capacity | 4L |
Colour | White |
Dispensing Method | Manual |
EAN | 7004618486532 |
MFR Part No. | 6071001 |
Mount Type | Wall Mounted |
Series | 6071001 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |