£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed to combat the spread of bacteria, particularly in healthcare settings, this unique sealed cartridge dispenser utilises BioCote® protection. The silver-based antimicrobial agent inhibits the growth of bacteria and molds to improve hygiene compliance for healthcare workers and the patients in their care.
Features and Benefits
• Delivers the exact amount of product required to control usage and reduce waste
• Raises levels of hand hygiene compliance
• Utilises antimicrobial agents on dispensing levers to reduce the spread of germs
Attribute | Value |
---|---|
Brand | Cutan |
Capacity | 1L |
Colour | Blue White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424112291 |
Height | 233mm |
Length | 115mm |
MFR Part No. | PROB01HW |
Mount Type | Wall Mounted |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 130mm |